Proto
Ratcheting Wrench, Head Size 5/16in x #10
Mfr # JSCR10
Zoro # G3065921
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black Chrome
- Number of Points 12
- Overall Length 5 1/2 in
- SAE or Metric SAE
- Wrench Style Combination, Non-Reversing, Anti-Slip, Open End, Spline
Explore More Products
- PROTO Ratcheting Wrench, Head Size 15mm JSCVM15S
- PROTO Ratcheting Wrench, Combination, Spline JSCV34
- PROTO Full Polish Combo Reversible Ratcheting Wrench 6 mm-12 Point JSCVM06T
- PROTO Ratcheting Wrench, Head Size 16mm JSCVM16T
- PROTO Ratcheting Wrench, Head Size 12mm JSCVM12S
- PROTO Ratcheting Wrench, Head Size 22mm JSCVM22T
- PROTO SET WR BOX RATCHETING 5PC 12PT POJ1190A
- PROTO Ratcheting Wrench, Head Size 9mm JSCRM09
- PROTO REVERSE RATCH. BOX WR. 9/16 POBW-1418
- PROTO Ratcheting Wrench, Head Size 7mm JSCVM07-TT
- BETA 3/8” drive reversible ratchet 48 teeth 9100885
- Proto Wrenches