Ridgid
Roller Head Pipe Stand, 1/8 to 12 In.
Mfr # RJ-99
Zoro # G3066052
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 32 to 55 in
- Features Locking Ring Allows for Quick Vertical Height Adjustments, Rollers center Pipe and Allow Rotation
- Material Tubular Steel
- Pipe Capacity 1/8 to 12 in
- Leg Type Adjustable
Explore More Products
- RIDGID Stand, Wheel&Tray 150A
- RIDGID Wheel And Cabinet Stand 200A
- RIDGID Power Drive Stand, Folding, 3 Leg Base 1206
- RIDGID Portable Chain Vise, 1/8 to 2-1/2 In. 425
- RIDGID Roller Head Pipe Stand, 2 to 36 In. AR99
- RIDGID Power Threading Machine Stands, RIDGID 92467 92467
- RIDGID Transport Cart For 2RPC4 54397
- RIDGID Stand, Rj98 Roller Low Pipe 56667
- RIDGID Ridgid 632-41020 450 Tristand Chain Vise Jaws 632-41020
- WHEELER-REX Pipe Threading Machine Stand, Steel 841
- RIDGID Universal Leg Tray and Stand 92457
- Ridgid Pipe Threading Equipment