Shop Alternate Products
This Product is Discontinued
Abb
IEC Magnetic Contactor, 3 Poles, 120 V AC, 13.8 A, Reversing: No (Discontinued)
Mfr # AF12-30-10-13
Zoro # G3066472
Free Shipping & Returns
This Product is Discontinued
Key Features
- Full Load Amps-Inductive 13.8 A
- Action Non-Reversing
- Full Load Amps-Resistive 25 A
- Number of Poles 3
- Coil Volts 120 V AC