Blind Rivet, Dome Head, 25 PK (Discontinued)
- Mfr # 57736
- Zoro # G3066664
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57736
Zoro #
G3066664
UPC #
-
Country of Origin
United States
Dimensions
Drill Size
1/4 in
Rivet Dia.
6.3 mm
Head Dia.
0.512 in
Details
Item
Blind Rivet
Head Type
Dome
Mandrel Material
Plastic
Grip Range
0.157 to 0.394 in
Rivet Head Style
Domed
Description
Blind Rivet, Head Type Dome, Mandrel Material Plastic, Drill Size 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.