- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, White, Labels/Roll: 100
Shop Alternate Products
This Product is Discontinued
Brady
Label, White, Labels/Roll: 100 (Discontinued)
Mfr # PTL-22-422
Zoro # G3067741
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color White
- Width 3"
- Length 1"
- Height 1"
- Brand Brady
- MFR #PTL-22-422
- Zoro #G3067741
- UPC #662820183815
- Country of OriginMexico
Dimensions
Width | 3" |
Length | 1" |
Height | 1" |
Label Width | 3 in |
Label Height | 1 in |
Label Size (HxW) - Blank Precut General Purpose | 1 in x 3 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | White |
Material | Polyester |
Labels per Roll | 100 |
Temp. Range | -40 Degrees to 212 Degrees F |
Adhesive | Yes |
Legend | No Legend |
Standards | ASTM B 117; ASTM D 1000; ASTM D 2979; ASTM G 155; CSA Approved; UL Recognized |
Tape Format | Die Cut - Tag |
Application | Lean and General Labeling |
Label Type | Polyester |
Background Color | White |
For Use With | TLS 2200(R) Thermal Transfer Portable Printer |
Label Material | Polyester 422 |
Resistance Properties | Chemical-Resistant, Corrosion-Resistant, High Temperature-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant |
Service Temp Range - Blank Precut General Purpose | -40 Degrees F - 212 Degrees F |
Adhesive Strength - Blank Precut General Purpose | Permanent |
Label Media Format | Precut Roll |
Product Type | Tracking Labels |
Recommended Ribbon | M61-R6010, M71-R6000, R6010 |
Material Series | B-422 |
Indoor/Outdoor Usage | Outdoor |
Label Shape | Rectangle |
Maximum Service Temperature | 212 Degrees F |
Adhesive Material | Acrylic |
Adhesive Properties | Permanent Adhesive |
Labels per Row | 1 |
Label Color & Finish - Blank Precut General Purpose | White ( Gloss ) |
Minimum Service Temperature | -40 Degrees F |
Label Color | White |
Inkjet Printable | No |
For Print Method | Thermal-Transfer |
Number of Labels | 100 |
Label Thickness | 0.004 in |
Color - Blank Precut General Purpose | White |
Secondary Label Included | No |
Label Finish | Gloss |
Compatible Mfr Part Number | M61-R6010, M71-R6000 |
Description
Precut Label Roll, For Print Method Thermal-Transfer, Compatible Grainger Part Number 4VT57, 52HJ95, 5UCT1, Compatible Mfr Part Number M61-R6010, M71-R6000, Label Color White, Label Finish Gloss, Label Height 1 in, Label Material Polyester, Label Width 3 in, Labels per Roll 100, Printer Series Compatibility BMP61, BMP71, M611, Adhesive Properties Permanent Adhesive, Material Series B-422, Recommended Ribbon M61-R6010, M71-R6000, R6010