3M
Fire Barrier Composite Sheet, 36 x 24 In.
Mfr # CS-195+3X2-BOX*
Zoro # G3068624
Free Shipping & Returns
$521.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36 in
- Width 24 in
- Fire Rating Up to 4 hr
- Color Silver
- Firestop Application Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Explore More Products
- 3M Manual Dispenser Gun 00076308146122
- 3M Fire Barrier Self-Locking Pillow, 9 In. SLP-MEDIUM*
- 3M Fire Barrier Sealant, 10.3 oz., Gray, PK12 2000+10.3OZ
- 3M Fire Barrier Plank, 5-1/8" W, Burgundy, PK3 PK39
- 3M Fire Barrier Sealant, 10.1 oz., Gray 3000WT-10.1OZ
- 3M Fire Barrier Sealant, Foam, 12.85 oz, PK6 FIP 1-STEP
- 3M Replacement for Tessco 888063609848 888063609848
- 3M Height Adapter, For 4PCID, 4 In.H, 4 In.D 4HA
- 3M Pipe Cast-In, 4 In., For Plastic Pipe 4PCID
- STI Fire Barrier Sealant, 10.1 oz., Limestone SIL300
- STI Fire Barrier Sealant, 5 gal., Red LCI305
- 3M Fire Barrier Products