Shop Alternate Products
This Product is Discontinued
Direct Metals
Vibratory Hook Screen, 304 Stainless Steel, 48-1/2" W, 39-1/2" L, 0.0120" Wire Dia (Discontinued)
Mfr # 3DGL5
Zoro # G3069026
Free Shipping & Returns
This Product is Discontinued
Key Features
- Screen Material 304 Stainless Steel
- Mesh Size Range Fine
- Mesh Size 35 x 35
- Width 48 1/2 in
- Length 39 1/2 in