- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Knives, Cutters & Snips
- /
- Utility Knife Blades
- /
- Utility Blade, Safety, 3/4 In. W, PK100
Shop Alternate Products
This Product is Discontinued
Irwin
Utility Blade, Safety, 3/4 In. W, PK100 (Discontinued)
Mfr # 1764981
Zoro # G3069421
This Product is Discontinued
Key Features
- Width 3/4 in
- Length 2 3/16 in
- Material Bi-metal
- Blade Width 3/4 in
- Blade Material Bi-Metal
Customers Also Purchased
- Brand Irwin
-
MFR #
1764981
-
Zoro #
G3069421
- UPC # 038548990750
- Country of Origin United States
- Category Utility Knife Blades
Dimensions
Width | 3/4 in |
Length | 2 3/16 in |
Blade Width | 3/4 in |
Blade Length | 2 3/16 in |
Details
Material | Bi-metal |
Blade Material | Bi-Metal |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Item | Safety Blade |
Thickness | 0.025 in |
Fits Utility Knives Stock No. | Most Standard Utility Knives |
Number of Blade Points | 2 |
Number of Cutting Edges | 1 |
Blade Point Type | Blunt |
Mount Type | (2) Holding Notches |
Number of Blades Included | 100 |
Blade Dispenser Included | No |
For Cutting Fabric | Yes |
For Cutting Rubber | Yes |
Compatible with Manufacturer Model Number | 2088600 |
For Cutting Paper | Yes |
For Cutting Cardboard | Yes |
Material Application | Cardboard, Drywall, Leather, Plastic Sheeting and Other Materials, Strips Paper |
For Cutting Leather | Yes |
For Cutting Cork | Yes |
For Cutting Plastic | Yes |
Blade Thickness | 0.03125 in |
Blade Edge Type | Straight |
Blade Design | 1 |
Includes Blade Dispenser | No |
Blade Tip | Blunt |
Compatible with Manufacturer Part Number | 2088600 |
Compatible Grainger Part Number | 2WA17 |
Compatible with Manufacturer Model Number [NEW] | 2088600 |
Compatible Manufacturer Part Number | 2088600 |
Compatible Manufacturer Model Number | 2088600 |
Description
Safety Blade, Blade Design 1, Blade Edge Type Straight, Blade Length 2 3/16 in, Blade Material Bi-Metal, Blade Thickness 0.03125 in, Blade Tip Blunt, Blade Width 3/4 in, Compatible with Grainger Part Number 2WA17, Compatible with Manufacturer Model Number 2088600, Package Quantity 100