This item is Discontinued.

Zoro Select 2" x 36" Unthreaded Black Pipe 1CPW4

2" x 36" Unthreaded Black Pipe (Discontinued)

  • Mfr # 1CPW4
  • Zoro # G3069997
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1CPW4
Zoro #
G3069997
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Pipe Length
3 ft.
Outside Dia.
2 3/8 in
Wall Thickness
9/64 in
Pipe Size (Fittings)
2"
Pipe Size (Nominal)
2"

Details

Pipe Connection Type
Threaded On One End
Material - Pipe
Black Steel
Seamless/Welded
Welded
Max. Pressure
300 psi @ 550 Degrees F
Standards
ASTM A-53-A, API-5L A, ASTM A733
Metal Detectable
Yes
Item
Black Pipe
Basic Pipe Fitting Material
Metal
Max. Steam Pressure
150 psi
Schedule
80
Material
Black Steel

Description

Pipe, Material Black Steel, Schedule 80, Standards ASTM A-53-A, API-5L A, ASTM A733, Wall Thickness 9/64 in

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.