Zoro Select
Oversized Machine Key, Round End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 5 PK
Mfr # WWG-37005
Zoro # G3070532
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Type Oversized
- End Type Round
- Square 3/8 in
- Material Steel
Explore More Products
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 3/16 in Sq, 10 PK WWG-30010
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 3/8 in Sq, 10 PK WWG-30025
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 5/16 in Sq, 10 PK WWG-30022
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/2 in L, 3/8 in Sq, 10 PK WWG-30026
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2 in L, 1/2 in Sq, 10 PK WWG-30030
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1 in L, 1/4 in Sq, 10 PK WWG-30013
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 3/16 in Sq, 10 PK WWG-30011
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 2 in L, 3/8 in Sq, 10 PK WWG-35255
- ZORO SELECT Tapered Gib Head Machine Key, Tapered Gib End, Steel, Plain, 5 in L, 3/8 in Sq WWG-0375-5000GB
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 2-1/2 in L, 5/16 in Sq, 10 PK WWG-30024
- ZORO SELECT Undersized Machine Key, Square End, Steel, Plain, 1-1/4 in L, 5/16 in Sq, 10 PK WWG-30021
- Zoro Select Machine Keys