Zoro Select
Malleable Iron Reducer Class 150
Mfr # 2WU72
Zoro # G3070794
$35.78
9% off
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 4" x 2"
- Basic Pipe Fitting Material Metal
Explore More Products
- ZORO SELECT Malleable Iron Reducer Class 150 5P578
- ZORO SELECT Malleable Iron Reducer Class 150 5P572
- ZORO SELECT Malleable Iron Reducer Class 150 2WU77
- ZORO SELECT 3/4" x 3/4" x 1/4" Malleable Iron Reducing Tee 5P488
- ZORO SELECT 1/2" Malleable Iron Tee 1LBX4
- ZORO SELECT 2" Male NPT x Male NPT Carbon Steel Swage Nipple, Extra Heavy Concentric 0338026701
- ZORO SELECT Flange, Steel, Weld Neck, 1 in Pipe Size BULK-PF-566
- ZORO SELECT Flange, Steel, Socket Weld, 8" Pipe Size BULK-PF-532
- ZORO SELECT Black Nipple, Welded, 3/4x4 793M36
- ZORO SELECT 45 Bend, Cast Iron, 2" Pipe Size, Socket ZFB220606
- ACE TRADING - NIPPLE STZ Industries 3/8 in. MIP each X 3/8 in. D MIP Black Steel 1-1/2 in. L Nipple 308UP38X112
- Zoro Select Black Pipe Fittings