De-Sta-Co
Pneumatic Swing Clamp Arm
Mfr # 8JG-215-1
Zoro # G3071171
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum
- Operating Temp. -14 to +195 F
- For Use With No. 3CXL1 Swing Clamp
- Body Material Aluminum
- Arm Length 52.00mm
Explore More Products
- DE-STA-CO Pneumatic Swing Clamp Arm 9540153
- DE-STA-CO Pneumatic Clamp, 81L12,120 Deg, 221 In-Lbs 81L12-10100
- DE-STA-CO Pneumatic Swing Clamp, LH Swing, 22 Lb 8116
- DE-STA-CO Pneumatic Clamp, 390 Lb 8021
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 105 Lb 9540-2R
- DE-STA-CO Pneumatic Clamp, 100 Lb 812-U
- DE-STA-CO End Mtg Flange For 89R32 8MA-063-1
- DE-STA-CO Power Cylinder-Type K-4Kn-120Mm Stroke W K400-120-6-A
- DE-STA-CO Power Cylinder-Type Wk-4Kn-120Mm Stroke WK400-120-6-K
- DE-STA-CO Pneumatic Clamp, 81L20,120 Deg, 885 In-Lbs 81L20-10100
- DE-STA-CO Pneumatic Swing Clamp, RH Swing, 22 Lb 8015
- De-Sta-Co Pneumatic Clamps