- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Locking Devices
- /
- Locking Connectors
- /
- 15A Midget Locking Connector 2P 3W 120VAC ML-2R BK
Hubbell
15A Midget Locking Connector 2P 3W 120VAC ML-2R BK
Mfr # HBL7593
Zoro # G3071582
$22.15
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Voltage 120V AC
- NEMA Configuration ML2-15
- Number of Poles 2
- Number of Wires 3
Customers Also Purchased
- Brand Hubbell
-
MFR #
HBL7593
-
Zoro #
G3071582
- UPC # 783585237749
- Country of Origin United States
- Category Locking Connectors
Dimensions
Cord Size | 0.281 in to 0.421 in |
Maximum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.281 in |
Overall Length | 1.17 in |
Outside Diameter | 1.172 in |
Minimum Wire Size | 14 AWG |
For Maximum Cable Diameter | 0.421 in |
Display Size | Midget Locking |
Height | 2.42 in |
Wire Size | #18 AWG to #14 AWG |
Width | 1.17 in |
Length | 1.17 in |
Dimensions | 1.17 in x 1.17 in x 2.42 in |
Details
Item | Midget Locking Connector |
Item - Plugs and Receptacles | Connector Body |
Amps | 15 A |
Voltage | 120V AC |
NEMA Configuration | ML2-15 |
Number of Poles | 2 |
Number of Wires | 3 |
Wiring Style | Standard |
Color - Plugs and Receptacles | Black |
Color | Black |
Standards | CSA Certified C22.2 No. 42, UL 498 |
Body Material | Nylon |
IP Rating | IP20 |
Material | .032" Bronze |
Special Features | Terminals identified in accordance with UL 498 (X, Y, Z, White, Green) |
Phase | Single |
Wire Connection Type | Spring Clamp Terminals |
Contact Material | Brass |
Midget Locking | Yes |
NEMA Receptacle Configuration | ML2-15R |
Minimum Operating Temperature | -40 Degrees C |
UL 94 Flammability Rating | HB |
Voltage Rating | 125V AC |
Resistance Properties | Impact Resistant |
Horsepower Rating | 2 hp |
Grounding | Grounded |
Connection Orientation | Straight |
Maximum Operating Temperature | 75 Degrees C |
Current Rating | 15 A |
For Location | Indoor |
Cap Type | No Cap or Cover |
Housing Color | Black |
Market | Industrial |
Housing Material | Nylon |
For Environment | Dry |
Shrouded | No |
Flame Resistant | HB or better per UL 94 or CSA 22.2 No. 0.6 |
Dielectric Strength | 2,000V minimum |
Weight | 0.1 |
Temp. Rise | Max 30C temperature rise at full rated current after 50 cycles of overload at 150% of rated current at a power factor of .75. |
Type | Connector Body |
Material - Mounting Hardware | Cord Mounted |
Amperage Rating | 15 A |
Cable Range | 0.281 - 0.421 in |
Industry Standard(s) | Certified to CSA C22.2 No.42 Listed to UL 498 |
Application | Heavy Duty Industrial |
Item Type | 15A Midget Twist-Lock® Connector |
Current / Amperage Rating | 15 A |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Conductor Range | #14 AWG to #12 AWG |
Temperature Rating | Maximum Continuous: 75° C; Minimum Continuous: -40° C w/o impact, -25° with impact. |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - HB or better per UL94/CSA 22.2 No.0.17 Environmental - Moisture Resistance - IP20 Suitability Environmental - Operating Temperatures - Maximum Continuous 75°C Minimum -40°C (w/o impact) Mechanical - Terminal Accomodation - #18 AWG - #14 AWG stranded copper wire only. Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 |
Nema Rating | ML-2R |
Connectivity | Pressure Terminal Screws |
Cord Range | 0.281"-0.421"(7.1-10.7) |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Environmental Conditions | Indoor Dry Unless Protected By Additional Means |
Insulation | Insulated Body |
Voltage Rating Description | 125 V |
Description
Midget Locking Connector, Connection Orientation Straight, Current Rating 15 A, Housing Color Black, Housing Material Nylon, IP Rating IP20, NEMA Receptacle Configuration ML2-15R, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Shrouded No, Voltage Rating 125V AC, Wire Connection Type Spring Clamp Terminals, Wiring Style Standard, Cap Type No Cap or Cover, Contact Material Brass, For Maximum Cable Diameter 0.421 in, For Minimum Cable Diameter 0.281 in
Explore More Products
- HUBBELL Locking Connector HBL2713ST
- HUBBELL 15A Midget Locking Connector 2P 3W 277VAC L7-15R BK HBL4779VBK
- HUBBELL 20A Twist-Lock Connector 3P 4W 480VAC L16-20R BK/WT HBL2433
- HUBBELL 30/20A Locking Connector 3P 4W 600VAC/250VDC HBL21414B
- HUBBELL Locking Connector HBL2733ST
- HUBBELL 15/10A Twist-Lock Connector 3P 3W 125/250VAC BK/WT HBL7565C
- HUBBELL Locking Connector HBL2523ST
- HUBBELL 30A Midget Locking Connector 2P 3W 240VAC L6-30R BK HBL2623VBK
- HUBBELL Locking Connector HBL2413ST
- HUBBELL 60A Locking Connector 3P 4W 600VAC YL HBL26418
- MARINCO 4729 Marinco 15A 125V 2P 3W Locking Connector 4729
- Hubbell Locking Devices