Eaton Bussmann
Time Delay, 250V AC, Not Rated
Mfr # MDQ-1/2
Zoro # G3072526
$41.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDQ
- Speed Time-Delay
- Amps 0.50A
- AC Voltage Rating 250V AC
- Visual Indication Non-indicating
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 4A, FNM Series, 250V AC, Not Rated, 1-1/2" L x 13/32" dia FNM-4
- EATON BUSSMANN Time Delay, 600V AC, 300V DC LPS-RK-12SP
- EATON BUSSMANN Fuse, Time Delay, 10A, LPJ Series, 600V AC, 300V DC, 2-1/4" L x 13/16" dia LPJ-10SP
- EATON BUSSMANN Time Delay, 250V AC, Not Rated MDL-1/2-R
- EATON BUSSMANN Time Delay, 250V AC, Not Rated MDQ-6-1/4
- EATON BUSSMANN Fuse, Time Delay, 35 A, SC Series, 480V AC, 300V DC, 2-1/4" L x 7/16" dia SC-35
- EATON BUSSMANN Buss Small Dimension Fuse BK/GDB-80MA
- EATON BUSSMANN Electric Fuse, Medium Time Delay Blow, 0.2A, 250Vac, 35A (Ir), Inline/Holder, 5X20Mm GMC-200MA
- EATON BUSSMANN Electric Fuse Time Delay Blow 0.25A MDA-1/4
- QUINCY LAB Replacement Thermal Fuse Q-1192
- EATON BUSSMANN Time Delay, 250V AC, Not Rated S506-3.15-R
- Eaton Bussmann Fuses