Osg

End Mill, Roughing, Co, 1 1/4, 6 FL, Sq End


$159.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Measurement System Fractional Inch
  • Primary Material Application Stainless Steel
  • Length of Cut 3 in
  • Overall Length 5 1/2 in
  • Shank Dia. 1 1/4 in
See all product information