Lumapro
Miniature Lamp, 1385, 20W, R12, 28V
Mfr # 1385
Zoro # G3073865
$6.57
38% off
$4.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Light Technology Incandescent
- Bulb Shape R12
- Bulb Base Type Single Contact Bayonet (BA15s)
- Wattage Equivalency 20W INC
- Watts 20 W
Explore More Products
- LUMAPRO Miniature Lamp, 233, 0.6W, G3 1/2, 2.3V, PK10 233-10PK
- LUMAPRO Miniature Lamp, 382, 1.0W, T1 3/4, 14V, PK10 382-10PK
- LUMAPRO Mini Incand Bulb, 590, T3 1/4, 5.0W, 13.PK10 1250X-2-10PK
- LUMAPRO Mini Lamp, PC194, 3.8W, T3 1/4, 14V, PK10 PC194-10PK
- LUMAPRO Mini Lamp, 3057, 6.7/27W, S8, 12.8V, PK10 3057-10PK
- LUMAPRO Mini Lamp, 4157LL, 8.0/29W, S8, 12.8V, PK10 4157LL-10PK
- LUMAPRO Miniature Lamp, 2.7W, G3 1/2, 18V, PK10 1447-10PK
- LUMAPRO Miniature Lamp, 882, 4.5W, T2 1/4, 12.8V 882
- LUMAPRO Miniature Lamp, 2821, 3.0W, T3 1/4, 12V, PK10 2821-10PK
- EAGLE EYES LAMP, FR555-B0000 FR555-B0000
- LUMAPRO Miniature Lamp, 89, 7.5W, G6, 13V, PK10 89-10PK
- Lumapro Automotive Headlight, Signal & Tail Light Assemblies