Peco
Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT
Mfr # TF115-001
Zoro # G3075134
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Open/Close on Rise
- Voltage 120 to 277V AC
- Sensor Type Hydraulic Air Coil
- Differential 3 Degrees F Fixed
- Thermostat Control Range 40 Degrees to 110 Degrees F
Explore More Products
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT TH109-009
- PECO Line Voltage Thermostat, -30 Degrees to 100 Degrees F, SPDT TF115-023
- PECO Line Volt Mechanical Tstat, Open/Close on Rise, Indoor/Outdoor, SPDT TRF115-005
- PECO Industrial Thermostat with Cord TF115P-002
- PECO PECO Fan Coil Thermostat TA155-017 Manual Changover Off-Heat-Cool, 24-277VAC 65621
- PECO PECO 0-10 VDC Controller With On or Off Switch, 3-Speed Control 68609
- TEMPRO Line Voltage 0 To 120 Degree F 24 in Isolated SPDT Thermostat TP520B
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC A421AED-01C
- TYCO THERMAL CONTROLS Raychem® Fixed Point Thermostat (40F) AMC-F5 AMC-F5
- DAYTON Portable Heating Thermostat, Open on Rise, 5 Degrees to 35 Degrees C 15F626
- VULCAN Thermostat Knob N15/4000-10
- Peco Thermostats