- Home
- /
- Heating & Cooling
- /
- Fans
- /
- Axial Fans and Accessories
- /
- Standard Oblong Axial Fan, Round, 230V AC, 1 Phase, 239 cfm
Shop Alternate Products
This Product is Discontinued
Dayton
Standard Oblong Axial Fan, Round, 230V AC, 1 Phase, 239 cfm (Discontinued)
Mfr # 4WT43
Zoro # G3075764
Free Shipping & Returns
This Product is Discontinued
Key Features
- Blade Material Polybutylene Terephthalate
- CFM @ 0.000-In. SP 239
- Depth 2 in
- Height 6 3/4 in
- Housing Material Cast Aluminum
- Brand Dayton
- MFR #4WT43
- Zoro #G3075764
- UPC #190735336908
- Country of OriginChina
- Category Axial Fans and Accessories
Dimensions
Depth | 2 in |
Height | 6 3/4 in |
Width | 5 7/8 in |
Fan Height | 5-15/16" |
Fan Width | 6-3/4" |
Fan Width | 6-3/4" |
Fan Depth | 2" |
Details
Blade Material | Polybutylene Terephthalate |
CFM @ 0.000-In. SP | 239 |
Housing Material | Cast Aluminum |
Phase | 1 |
Shape | Round |
Watts | 26 |
Voltage | 230V AC |
Mounting Eye O.C. - Fans | 6-3/8" |
Item | Standard Oblong Axial Fan |
Fan Voltage | 230VAC |
Electrical Connections | Terminals |
Amps | 0.11 |
Motor Insulation | Class A |
Hz | 60/50 |
Electrical Connection - Fans | Terminals |
Bearings | Ball |
Fan Item | Axial Fan |
Motor Type | PSC |
Mounting Position | Vertical or Horizontal |
dBA | 55 |
Mounting Eye O.C. | 6 3/8 in |
Fan dBA | 55 |
Fan RPM | 3200 |
Max. Ambient Temp. | 176 Degrees F |
Fan Watts | 26 |
Fan Shape | Oblong |
Thermal Protection | Auto |
Standards | RoHS Compliant, UL Recognized |
Housing Finish | Black Painted |
Requires | Cord Set (Not Included) |
IP Rating | IP20 |
RPM | 3200/2800 |
Motor Design | PSC |
Bearing Type | Ball |
Environmental Applications | Equipment Cooling |
Color | Black |
Description
Standard Oblong Axial Fan, Fan Shape Oblong, Mounting Eye O.C. 6 3/8 in, Height 6 3/4 in, Depth 2 in, Width 5 7/8 in, CFM @ 0.000-In. SP 239/203, Watts 25/26, Voltage 230V AC, 60/50 Hz, 0.11/0.11 Amps, Electrical Connection - Fans Terminals, Sound Level 55/51, IP Rating IP20, Mounting Position Vertical or Horizontal, Bearing Type Ball, 3200/2800 RPM, Motor Design PSC, Motor Insulation Class A, Thermal Protection Auto, Max. Ambient Temp. 176 Degrees F, Blade Material Polybutylene Terephthalate