Georgia-Pacific
Toilet Paper Dispr, Metal, 6 In. H
Mfr # 57320
Zoro # G3075843
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Standard Core
- Roll Capacity Double Roll
- Dispenser Material Steel
- Color Silver
Explore More Products
- GEORGIA-PACIFIC Toilet Paper Dispenser, Horizontal Double Roll, Jumbo Core, Wall Mount, Smoke 59210
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser, Smoke 56513
- GEORGIA-PACIFIC Toilet Paper Dispenser, Compact, Horizontal Double Roll, Coreless, Wall Mount, Gray 56783A
- GEORGIA-PACIFIC Toilet Paper Dispr, Coreless, 13-1/4 In. H 56747A
- GEORGIA-PACIFIC Toilet Paper Dispr, 12-3/4 In. H 57893
- GEORGIA-PACIFIC Jumbo Jr. Tissue Disp, 10-3/5"x5-2/5"x11-3/10", Smoke GPC59009
- GEORGIA-PACIFIC Mini Centerpull Tissue Dispenser 56515
- ALLPOINTS Dual Jumbo Ss Tp Dispenser 8009917
- TAYMOR Toilet Paper Holder, Single Post, Zamac 04-BRN6248
- KINGSWAY GROUP Recessed Toilet Paper Dispenser Silver KG13.4
- KOHLER Purist Toilet Paper Holder 14377-2MB
- Georgia-Pacific Toilet Paper Dispensers & Holders