Tweco
MIG Gun, 400 A, Wire 0.045 In, For Tweco
Mfr # 10471001
Zoro # G3076385
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 400 A
- Rear Connection Tweco(R)
- Wire Size 0.023 in, 0.030 in, 0.035 in, 0.045 in
- Rotation Deg. 0 Degrees
- Neck Tube Type Fixed
Explore More Products
- TWECO MIG Gun, 400 A, Wire 0.045 In, For Miller 10471027
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Tweco 10201113
- TWECO MIG Gun, 400 A, Wire 1/16 In, For Tweco 10401113
- TWECO MIG Gun, 200 A, Wire 0.035 In, For Miller 10201134
- TWECO MIG Gun, 250 A, Wire 0.045 In, For Lincoln 10231136
- TWECO MIG Gun, 200 A, Wire 0.045 In, For Tweco 10201123
- TWECO TWECO 1pc MIG V-Groove Guide Roll WSPGRV023
- TWECO TWECO 1pc MIG V-Groove Drive Roll WSPDRV023
- TWECO Air Cooled, MIG Gun, 250A, 15ft. 10271082
- MILLER ELECTRIC MIG Welding Gun, 250A, 12 ft. L Cable 1770036
- LINCOLN ELECTRIC Magnum Pro Curve 400 Welding Gun 15 ft K2952-2-3-45
- Tweco Welding Gun