Eternabond

Copper Flashing, 2in x 25ft


$49.09
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Copper
  • Coverage (Square-Ft.) 4.16
  • Size 2 in x 25 ft
  • Type Smooth
  • Rolls per Package 1
See all product information