Tingley
Safetyflex FR Coverall Rain Suit, Green, M
Mfr # V41108
Zoro # G3077724
$58.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Rainwear ANSI Class Unrated
- Material PVC
- Inseam 28 in
- Fits Waist Size 36 in to 38 in
Explore More Products
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, XL V41108
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 2XL V41108
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, L V41108
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit S63217 2X
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit S63217 LG
- TINGLEY Safetyflex FR Coverall Rain Suit, Green, 4XL V41108
- TINGLEY .35MM Industrial Work Economy Rainsuits, Yellow, .35MM PVC On Polyester, 4X S63317.4X
- TINGLEY S53307 4x 3pc Yel.Pvc Rainsuit.35mm Ind.Work HV234142404
- TINGLEY S66211 3x R.B. Storm Champ 2pc Suit HV377025044
- KISHIGO S/M Class 3 Rainsuit, Orange RW101-S-M
- VIKING Open Road 150D Suit - Yellow 2900Y-XL
- Tingley Workwear and Protective Clothing