Shop Alternate Products
This Product is Discontinued
General Cable
10 AWG 3 Conductor VNTC Tray Cable 30A 500 ft. (Discontinued)
Mfr # 234260
Zoro # G3078083
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wire Size 10 AWG
- Number of Conductors 3
- Length 500 ft.
- Shielding Unshielded
- Jacket Color Black