Shop Alternate Products
This Product is Discontinued
Westward
Screw Machine Drill Bit, S Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (Discontinued)
Mfr # 5PMH0
Zoro # G3078117
This Product is Discontinued
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Dimension Type Letter
- Shank Type Straight
- Drill Bit Point Angle 118 Degrees
- Drill Bit Material High Speed Steel