Speedaire
Nipple Filter, 1/8 NPT, 90 Micron
Mfr # 1EJV2
Zoro # G3078275
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Rating - Air Treatment 90 micron
- Size Compact
- Size - Air Treatment Compact
- Housing Material Bronze
- Overall Width 0.44 in
Explore More Products
- SPEEDAIRE Compressed Air Filter, 150 psi, 70 cfm 4ZL42
- SPEEDAIRE Filter Element, Replacment, 40 Micron 1EJU9
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm 4ZL38
- SPEEDAIRE Compressed Air Filter, 250 psi, 55 cfm 4ZL27
- SPEEDAIRE Filter Element 4ZK44
- SPEEDAIRE Compressed Air Filter, 250 psi, 3.15 In. W 4ZL49
- SPEEDAIRE Compressed Air Filter, 7in.H x 5in.W 38XR57
- SPEEDAIRE Pre-Filter, 7in.H x 5in.W 38XR56
- SOLBERG Activated Carbon Media 10 Micron, Chemical Adsorption AC234P
- PPD Push Lock In-line Filter, 40 ÎĽm. 1/4" fittings; bronze filter. Large PPDF-50-1/4-1/4-B40
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W 4ZL52
- Speedaire Compressed Air Treatment