Shop Alternate Products
This Product is Discontinued
Te-Co
T-Bolt, 4140 Steel, 1/2-13x3-1/2 (Discontinued)
Mfr # 46464
Zoro # G3078451
This Product is Discontinued
Key Features
- Type High Strength
- Material 4140 steel
- Finish black oxide
- Thread Size 1/2-13
- Size 1/2-13x3-1/2