- Home
- /
- Pumps
- /
- Centrifugal Pumps
- /
- Straight Centrifugal High Head Pumps
- /
- Stainless Steel 1/2 HP Centrifugal Pump 115/230V
Dayton
Stainless Steel 1/2 HP Centrifugal Pump 115/230V
Mfr # 2ZXK4
Zoro # G3078616
Free Shipping & Returns
$640.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- HP - Pumps 1/2 hp
- Voltage - Pumps 120/240V AC
- Phase - Pumps 1
- Housing Material - Pumps Stainless Steel
- Inlet Size - Pumps 1-1/4 in NPT
Customers Also Purchased
- Brand Dayton
-
MFR #
2ZXK4
-
Zoro #
G3078616
- UPC # 190735242582
- Country of Origin India
- Category Straight Centrifugal High Head Pumps
Dimensions
Inlet Size - Pumps | 1-1/4 in NPT |
Outlet Size - Pumps | 1 in NPT |
Length | 14 3/4 in |
Max. Dia. Solids | 5/32 in |
Height | 8 1/2 in |
Width | 8 in |
Manufacturers Warranty Length | 1 yr |
Overall Width | 7.9 in |
Overall Height | 8.5 in |
Overall Length | 14.7 in |
Compatible Discharge Pipe Size | 1 in |
Solid Diameter (Maximum) | 0.16 in |
Intake and Discharge Size | 1 1/4 in , 1 in |
Manufacturer Warranty Length | 1 yr |
Compatible Intake Pipe Size | 1 1/4 in |
Details
HP - Pumps | 1/2 hp |
Voltage - Pumps | 120/240V AC |
Phase - Pumps | 1 |
Housing Material - Pumps | Stainless Steel |
Max. Head | 82 ft |
Max. Pressure - Pumps | 35 psi |
Motor Enclosure - Pumps | Open Dripproof |
Impeller Type | Closed |
GPM of Water @ 15 Ft. of Head | 40 |
Frame | 56J |
Motor RPM | 3,450 RPM |
Max. Case Pressure | 200 psi |
Duty | Continuous |
GPM of Water @ 70 Ft. of Head | 15 |
Bearing Type | Ball |
GPM of Water @ 10 Ft. of Head | 42 |
Amps | 8.4/4.8 |
Max. Pressure | 35 psi |
Motor Enclosure | Open Dripproof (ODP) |
Impeller Material | Stainless Steel |
Voltage | 115/230VAC |
Motor Type | ODP |
Item - Straight Centrifugal Pumps | Straight Centrifugal High Head Pump |
Best Efficiency GPM @ Head | 29 @ 47 ft |
Inlet | 1-1/4" |
GPM of Water @ 30 Ft. of Head | 36 |
GPM of Water @ 20 Ft. of Head | 39 |
HP | 1/2 |
GPM of Water @ 60 Ft. of Head | 21 |
GPM of Water @ 50 Ft. of Head | 28 |
Max. Liquid Temp. | 200 Degrees F |
Max. Specific Gravity | 1.0 |
Includes | Manual |
GPM of Water @ 40 Ft. of Head | 32 |
Hz | 60 |
Agency Compliance | UL Approval in Motor |
Inlet Pressure | 200 psi |
Seal Material | Viton |
Item | Centrifugal Pump |
Outlet | 1" |
Port Rotation | 4 Position Increments |
Housing Material | Stainless steel |
Phase | Single |
GPM of Water @ 25 Ft. of Head | 37 |
Wetted Materials | Carbon, Ceramic, Stainless Steel, Viton |
Standards | UL Listed (Motor Only) |
Features | Continuous High Pressure Circulation |
Flow Rate @ 120 ft of Head (Maximum) | Not Applicable |
Wetted Material | Carbon, Ceramic, Stainless Steel, Viton |
Flow Rate @ 240 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 260 ft of Head (Maximum) | Not Applicable |
Maximum Media Temperature | 200 Degrees F |
Flow Rate @ 60 ft of Head (Maximum) | 21 gpm |
Duty Cycle | Continuous |
Seal Type | Mechanical |
Maximum Feet of Head | 82 ft |
Flow Rate @ 280 ft of Head (Maximum) | Not Applicable |
Motor Enclosure Type | ODP |
Flow Rate @ 70 ft of Head (Maximum) | 15 gpm |
Flow Rate @ 180 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 200 ft of Head (Maximum) | Not Applicable |
Motor Frame Designation | 56J |
Pumping Application | Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation |
Best Efficiency Flow | 29 gpm |
Flow Rate @ 20 ft of Head (Maximum) | 39 gpm |
Shut Off Pressure (Maximum) | 35 psi |
Compatible with Media Type | Non-Flammable Liquids |
Impeller Design | Closed |
Flow Rate @ 80 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 10 ft of Head (Maximum) | 42 gpm |
Flow Rate @ 140 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 30 ft of Head (Maximum) | 36 gpm |
Flow Rate @ 100 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 50 ft of Head (Maximum) | 28 gpm |
Flow Rate @ 5 ft of Head (Maximum) | Not Applicable |
Nominal Voltage | 115/230V AC |
Minimum Media Temperature | 40 Degrees F |
Flow Rate @ 90 ft of Head (Maximum) | Not Applicable |
Pump Housing Material | Stainless Steel |
Feet of Head (Minimum) | 10 ft |
Specific Gravity (Maximum) | 1 |
Flow Rate @ 15 ft of Head (Maximum) | 40.5 gpm |
Maximum RPM | 3,450 RPM |
Flow Rate @ 160 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 300 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 40 ft of Head (Maximum) | 32 gpm |
Nameplate Voltage | 115/230V AC |
Best Efficiency Head | 47 ft |
Intake Type | NPT |
Flow Rate @ 1 ft of Head (Maximum) | Not Applicable |
Shaft Material | Stainless Steel |
Flow Rate @ 220 ft of Head (Maximum) | Not Applicable |
Discharge Type | NPT |
Discharge Rotation | 90 Degrees Increments |
For Use With Potable Systems | No |
Frequency | 60 Hz |
Horsepower | 1/2 hp |
Description
Centrifugal Pump, Phase Single, Pump Housing Material Stainless Steel, Horsepower 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 32 gpm, Flow Rate @ 60 ft of Head (Maximum) 21 gpm, Maximum Feet of Head 82 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 42 gpm, Flow Rate @ 15 ft of Head (Maximum) 40.5 gpm
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Replacement Parts
Explore More Products
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 115/230V 2ZXK6
- DAYTON Stainless Steel 1/2 HP Centrifugal Pump 208-230/460V 2ZXK5
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 115/230V 4RU76
- DAYTON Straight Centrifugal High Head Pump, 1 HP 55JJ73
- DAYTON Cast Iron 2 HP Centrifugal Pump 208-230/460V 2ZXN7
- DAYTON Cast Iron 1/2 HP Centrifugal Pump 208-230/460V 2ZXL8
- DAYTON Straight Centrifugal High Head Pump, 1 HP 55JJ75
- DAYTON Cast Iron 3 HP Centrifugal Pump 208-230/460V 2ZXN9
- DAYTON Stainless Steel 3/4 HP Centrifugal Pump 208-230/460V 2ZXK7
- DAYTON Straight Centrifugal High Head Pump, 1 HP 55JJ74
- DAYTON Stainless Steel 3 HP Centrifugal Pump 230V 2ZXL5
- Dayton Straight Centrifugal High Head Pumps