- Home
- /
- Pumps
- /
- Pool, Pond & Fountain Pumps
- /
- Pond Accessories
- /
- Diffuser, 15 1/2 L x 1 1/4 W x 2 H (In.)
Shop Alternate Products
This Product is Discontinued
Mixair
Diffuser, 15 1/2 L x 1 1/4 W x 2 H (In.) (Discontinued)
Mfr # WaterBug? WBB2
Zoro # G3078747
This Product is Discontinued
Key Features
- Manufacturers Warranty Length 1 yr
- Type Multi-Plane, Fine Bubble
- Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input 3,100 to 9,300
- Height (In.) 2 in
- Air Requirements (SCFM) 0.25 to 0.75
Customers Also Purchased
- Brand Mixair
-
MFR #
WaterBug? WBB2
-
Zoro #
G3078747
- UPC # 845738002571
- Country of Origin Unknown
- Category Pond Accessories
Dimensions
Manufacturers Warranty Length | 1 yr |
Gallons Mixed/Hour @ 6 Ft. Depth per CFM Air Input | 3,100 to 9,300 |
Height (In.) | 2 in |
Length (In.) | 15 1/2 in |
Width (In.) | 1 1/4 in |
Fitting Size (In.) | 1/2 FNPT |
Active Membrane Diameter | 0.9 in |
Minimum Depth Required | 2 ft |
Active Membrane Length | 12 in |
Manufacturer Warranty Length | 1 yr |
Tubing Diameter | 1/2 in |
Pump Depth | 15.5 in |
Diffuser Height | 2 in |
Pump Height | 2 in |
Compatible Intake Pipe Size | 1/2 in |
Pump Width | 1.3 in |
Diffuser Length | 15.5 in |
Flow Interference Size | 0.9 in |
Diffuser Width | 1.3 in |
Details
Item | Diffuser |
Type | Multi-Plane, Fine Bubble |
Air Requirements (SCFM) | 0.25 to 0.75 |
Application | Small Ponds,Ornamentals, Water Gardens, Septic and Small Tanks |
Flow Interference (In.) | 17/20 in |
Requires | Assembly, Ballast, Connection Kit |
Linear Lift (In) | 24 in |
Material of Construction | Schedule 40 PVC, LDPE |
Active Surface Area (Sq.-In.) | 32 sq in |
Ideal For | Depths Over 2 ft |
Active Membrane | 0.85 in OD x 12 in |
Special Features | Thoroughly Aerates and Mixes |
Air Flow Rate (Maximum) | 2.2 scfm |
Number of Diffusers | 1 |
Active Surface Area | 32 sq in |
Linear Lift | 72 in |
Compatible with Media Type | Garden Water |
Air Flow Rate (Minimum) | 0.7 scfm |
Diffuser Hose Material | Schedule 40/80 PVC |
Bubble Type | Fine |
Intake Type | NPT |
Description
Diffuser, Air Flow Rate (Maximum) 2.2 scfm, Air Flow Rate (Minimum) 0.7 scfm, Active Surface Area 32 sq in, Compatible Intake Pipe Size 1/2 in, Minimum Depth Required 2 ft, Bubble Type Fine, Active Membrane Diameter 0.9 in, Active Membrane Length 12 in, Compatible with Media Type Garden Water, Diffuser Height 2 in, Diffuser Hose Material Schedule 40/80 PVC, Diffuser Length 15.5 in, Diffuser Width 1.3 in