Shop Alternate Products
This Product is Discontinued
Whitney Tool
Drill Extension, Drill 1/32, 3/16 In (Discontinued)
Mfr # 96071
Zoro # G3078853
This Product is Discontinued
Key Features
- Material Tool steel
- Drill Size 1/32
- Decimal Equivalent 0.0312
- Overall Length (In.) 4
- For Use With Collets