Zoro Select
7/8" to 3-1/2" Quick Detachable Bushed Bore 3 Groove 11.40" OD
Mfr # 1103C
Zoro # G3081687
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pulley Outside Dia. 11.4 in
- Fits Shaft Dia. 7/8 in to 3-1/2 in
- Number of Grooves 3
- For V-Belt Section C, CX
- Pulley Material Cast Iron
Explore More Products
- ZORO SELECT 1/2" to 1-1/4" Quick Detachable Bushed Bore 1 Groove 3.35" OD 3V3.351
- ZORO SELECT 7/8" to 3-1/2" Quick Detachable Bushed Bore 5 Groove 9.75" OD 5V9755
- ZORO SELECT FHP Sheave, BK55 x 3/4 BK5534
- ZORO SELECT 3/4" Fixed Bore 1 Groove Standard V-Belt Pulley 9.25 in OD AK9434
- ZORO SELECT FHP Sheave, 2AK44-QT 2AK44
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 2 Groove 8.00 in OD 5V802
- ZORO SELECT V-Belt Sheave, 211 lb, Cast Iron 35V5000F
- ZORO SELECT Sheave, 1 1/8 in dia. Bore, Fixed Bore AK56X1-1/8
- ZORO SELECT Sheave, 1 in dia. Bore, Fixed Bore BK115X1
- POWERDRIVE 1/2" to 2-5/8" V-Belt Pulley 8.50" OD 25V850SK
- B B MANUFACTURING Bushing 8 Groove V-Belt Pulley 8 inch OD 85V800E
- Zoro Select V-Belt Pulleys