Cle-Line
29PC 135° Heavy-Duty Jobber Length Drill Set Cle-Line 1801 Steam Oxide HSS RHS/RHC 1/16-1/2x1/64
Mfr # C21119
Zoro # G3082021
Free Shipping & Returns
$79.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit Set
- Drill Bit Dimension Type Fractional Inch
- Measurement System Fractional Inch
- Drill Bit Size 1/16 in -1/2 in by 1/64 in
- Material - Machining High Speed Steel
Explore More Products
- CLE-LINE 15PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/32 C21112
- CLE-LINE 13PC 118° General Purpose Jobber Length Drill Set Cle-Line 1898 Bright HSS RHS/RHC 1/16-1/4x1/64 C21104
- CLE-LINE 29PC 135° Heavy-Duty Cobalt Jobber Length Drill Set Cle-Line 1802 Straw HSS-CO RHS/RHC 1/16-1/2x1/64 C21121
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/64 C18622
- CLE-LINE 25PC General Purpose Jobber Length Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1mm-13mmx.5mm C21131
- CLE-LINE 15PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-1/2x1/32 C21160
- CLE-LINE 13PC 135° Heavy-Duty Parabolic Jobber Length Drill Set Cle-Line 1872-TN TiN HSS RHS/RHC 1/16-1/4 C18700
- CLE-LINE 11PC 118° General Purpose Jobber Lngth Drill Set Cle-Line 1899 Steam Oxide HSS RHS/RHC 1/16-3/8x1/32 C21101
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 9/32 Bulk Packed C23844BP
- WESTWARD 15pc. HSS 118 Degrees Drill Bit Set 401J91
- NITRO Jobber Length Drill Set, Heavy Duty, Series 400N, Imperial System of Measurement, 116 Minimum Dri 400N29
- Cle-Line Drill Bit Sets