Nibco
1" NOM FTG x C Copper 45 Degree Elbow
Mfr # 606-2 1
Zoro # G3082222
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Wrot Copper
- Pipe Fitting Material Wrot Copper
- Specific Fitting Shape 45 Degree Elbow
- Fitting Connection Type FTG x C
- Basic Pipe Fitting Material Metal
Explore More Products
- NIBCO Drain Coupling, Brnz, 1/2 In, CxC 701D-LF 1/2
- NIBCO 3/4" x 5/8" NOM C Reducing 90 Degree Close Rough Elbow 607R 3/4X5/8
- NIBCO Solder Pressure Companion Flanges, Bronze B495306
- NIBCO 2-1/2" x 3/4" x 2-1/2" NOM C Copper Reducing Tee 611RR 21/2X3/4X21/2
- NIBCO Union, Low-Lead Cast Bronze, 291 psi 733-LF 2
- NIBCO 1-1/4" x 3/4" NOM C Copper Reducer 600 11/4X3/4
- NIBCO 2-1/2" x 1-1/4" NOM FTG x C Copper Reducer 6002 21/2X11/4
- NIBCO 3/8" x 1/4" NOM C Reducing 90 Degree Close Rough Elbow 607-R
- NIBCO Reducing Tee, Low-Lead Cast Bronze 712R-LF 11/4 X 11/4X3/4
- NIBCO PRESS SYSTEM Coupling, Repair, 3", Press Ends 9020750PC
- NIBCO 3/4" NOM C Copper Union U733 3/4
- Nibco Fittings