This item is Discontinued.

Chainflex Measuring System Cable, Yellow/Green, TPE, 50 V, Order by the Foot CF11-040-D

Measuring System Cable, Yellow/Green, TPE, 50 V, Order by the Foot (Discontinued)

  • Mfr # CF11-040-D
  • Zoro # G308259695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CF11-040-D
Zoro #
G308259695
UPC #
-
Country of Origin
Germany

Dimensions

Length
Order by the Foot
Minimum Bend Radius Factor - Fixed
4 x OD
Outside Diameter
0.39 in
Minimum Bend Radius Factor - Flexible
6 x OD
Minimum Bend Radius Factor - E-Chain
7.5 x OD

Details

Item
Measuring System Cable
Jacket Material
TPE
Jacket Color
Yellow/Green
Voltage
50 V
Conductor Material
Copper
Standards
CE 2014/35/EU, DESINA VDW, EAC TC RU C-DE. ME77.B.01559, IPA 14644-1, ISO Class 1. CF9.15.07, Lead Free 2011/65/EU (RoHS Compliant-II)
Shielding
Shielded
Conductor Color Code
Black/Red/White-Black/White-Red, Green/Blue/White-Green/White-Blue Yellow/Brown/White-Yellow/White-Brown Violet/Orange/White-Violet/White-Orange White-Grey, Grey
Resistance Properties
Oil and Grease Resistant, UV/Sunlight Resistant
Maximum Acceleration
328.1 m/sq sec
Maximum Operating Temperature
194 Degrees F
Maximum Velocity - Unsupported
33 fps
Maximum Velocity - Supported
20 fps
Cable Series
CF11-D
Product Type
Measuring System Cable
Minimum Operating Temperature - Flexible
-58 Degrees F
Conductor Grouping
(3 x (4 x 0.14) + (2 x 0.14 + 2 x 0.34) + 2 x 1.5) C
Minimum Operating Temperature - Fixed
-67 Degrees F

Description

Measuring System Cable, Conductor Color Code Black/Red/White-Black/White-Red, Green/Blue/White-Green/White-Blue Yellow/Brown/White-Yellow/White-Brown Violet/Orange/White-Violet/White-Orange White-Grey, Grey, Conductor Grouping (3 x (4 x 0.14) + (2 x 0.14 + 2 x 0.34) + 2 x 1.5) C, Conductor Material Copper, Jacket Color Yellow/Green, Jacket Material TPE, Length Order by the Foot, Maximum Acceleration 328.1 m/sq sec, Maximum Operating Temperature 194 Degrees F, Maximum Velocity - Supported 20 fps

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.