Hudson Valve
Mounting Bracket, Use w/ 4WXV4 and 4WXV6
Mfr # BB03-S
Zoro # G3082807
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With V-S and VHT-S
- Size 5 1/2 x 6 x 1 3/4 in
- Body Material plastic
- Includes Screw
- Length 5 1/2 in
Explore More Products
- SAFETY MAIN STOPPER CO. 12In Low Pressure Pipeline Expansion Plug Stopper 906908
- APACHE 2" Replacement Foot Valve Leather Flapper 70006028
- ZURN Double Check Backflow Repair Kit RK4-950
- FEBCO Rubber Parts Kit, 3/4 to 1 In 905111
- ZURN Metal Push Button Assembly, 1-1/2 in.Size PH6000-HYL-MB
- ZORO SELECT Faucet Lock, 3/4 In, Zinc 103-501RP
- ZURN Spud Escutcheon, Brass, 1-1/2 P6000-H28
- OPTILUMEN RKS 4PK 5000K Retro Kit RKS2440-50-B
- LEGEND VALVE 4" 603 SOLVENT ADAPTERS 900-011
- MIDWEST INSTRUMENT Test Cock Adapter Kit 110706
- ZURN Screw, 1-1/2 in. Size, SS PH6000-HY35
- Hudson Valve Valves