Maxim
Hyd Cylinder, 4 In Bore, 12 In Stroke
Mfr # 218-362
Zoro # G3082816
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Style Tie-Rod
- Bore Dia. 4 in
- Stroke Length 12 in
- Max. Pressure 2,500 psi
- Retracted Length 22 1/4 in
Replacement Parts
Explore More Products
- MAXIM HPU, Double Acting, 1.3 GPM, 6 qt., Steel 253128
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 4 In Stroke 288-320
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 14 Stroke - 1.5 Rod 288432
- MAXIM Hyd Cylinder, 3 In Bore, 24 In Stroke 288-342
- MAXIM HPU, Double Acting, 1.3 GPM, 5 qt., Poly 253320
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 20 Stroke - 2 Rod 288461
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 12 Stroke - 2 Rod 288457
- MAXIM WC Welded Hydraulic Cylinder: 3.5 Bore x 30 Stroke - 1.75 Rod 288450
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 20 In Stroke 288-328
- CHIEF AT, Tie-rod Alternative Hydraulic Cylinder: 2 Bore x 36 Stroke - 1.125 Rod. 297085
- CHIEF WX Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.125 Rod 207390
- Maxim Hydraulic Cylinders