Zoro Select
Propeller, Mach, Blade Dia10In, Rght, 1.002
Mfr # 550506c
Zoro # G3083306
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Orientation Right Hand
- Blade Dia. (In.) 10 in
- Pitch (Deg.) 10
- Bore Dia. (In.) 1.002 in
- Finish Roto-Dull
Explore More Products
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .502 550007c
- ZORO SELECT Propeller, Machine, Blade Dia3In, Rght, .627 550012c
- ZORO SELECT Propeller, Machine, Blade Dia6In, Rght, .627 550120c
- ZORO SELECT Propeller, Mach, Blade Dia12In, Rght, 1.252 550800c
- ZORO SELECT Propeller, Machine, Blade Dia9In, Lft, 1.002 550371c
- ZORO SELECT Propeller, Machine, Blade Dia3In, Left, .627 550013c
- ZORO SELECT Propeller, Machine, Blade Dia7In, Lft, 1.002 550201c
- ZORO SELECT Propeller, Mach, Blade Dia12In, Left, 1.002 550781c
- ZORO SELECT Propeller, Mach, Blade Dia12In, Rght, 1.002 550780c
- ZORO SELECT Propeller, Machine, Blade Dia5In, Rght, .502 550080c
- ZORO SELECT Propeller, Mach, Blade Dia10In, Left, 1.002 550507c
- Zoro Select Propellers