Shop Alternate Products
This Product is Discontinued
Square D
Circuit Breaker, 60, 480VAC, 3 Pole, FAL Series (Discontinued)
Mfr # FAL34060
Zoro # G3083525
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series FAL
- Amps 60
- Number of Poles 3
- AC Voltage Rating 480VAC
- Circuit Breaker Type Standard