Dayton
2 HP 3" Auto Submersible Sewage Pump 230V Tether
Mfr # 4LE23
Zoro # G3083805
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$1,411.99
Key Features
- HP 2
- Phase - Pumps 1
- Switch Actuation Tether Float
- Body Material Cast Iron
- Base Material 303 Stainless Steel
Replacement Parts
Explore More Products
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 460V 2JGA7
- DAYTON 1/2 HP 2" Auto Submersible Sewage Pump 230V Tether 3BB89
- DAYTON 1 HP 2" Manual Submersible Sewage Pump 230V 4LE21
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 460V 4LE19
- DAYTON 1 HP 2" Auto Submersible Sewage Pump 230V Tether 3BB90
- DAYTON 2 HP 3" Manual Submersible Sewage Pump 240V 4LE18
- FLOTEC Sewage Pump, Cast Iron, 3/4 HP E75STVT
- ZOELLER Waste-Mate 2 in. 115V 9.4A 1/2 hp 128 gpm NPT Cast Iron Sewage Pump 267-0032
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 115V N292
- ZOELLER Waste-Mate 1/2 HP 2" Manual Submersible Sewage Pump 230V E267
- GOULDS WATER TECHNOLOGY 1 HP 2" Manual Submersible Sewage Pump 230V WS1032BF
- Dayton Submersible Sewage Pumps