- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label, Green/Translucent, Labels/Roll: 250
Shop Alternate Products
This Product is Discontinued
Brady
Label, Green/Translucent, Labels/Roll: 250 (Discontinued)
Mfr # PTL-30-427-GR
Zoro # G3083972
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP 61, BMP 71, TLS 2200, TLS-PC LINK
- Color Green/Translucent
- Width 3/4"
- Length 1-1/2"
- Height 1-1/2"
Customers Also Purchased
- Brand Brady
-
MFR #
PTL-30-427-GR
-
Zoro #
G3083972
- UPC # 662820185871
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3/4" |
Length | 1-1/2" |
Height | 1-1/2" |
Label Width | 3/4 in |
Label Height | 1 1/2 in |
Label Size | 1 1/2 in x 3/4 in |
Printable Portion Width | 3/4 in |
Printable Portion Height | 1/2 in |
Details
Printer Series Compatibility | BMP 61, BMP 71, TLS 2200, TLS-PC LINK |
Item | Label |
Color | Green/Translucent |
Material | Self Laminating Vinyl |
Labels per Roll | 250 |
Standards | ASTM D 1000; ASTM D 2979; ASTM G 155; UL Recognized |
Application | Equipment Panel Labels |
Legend | No Legend |
Temp. Range | -40 Degrees to 158 Degrees F |
Background Color | Green/Translucent |
For Use With | TLS 2200(R) |
Tape Format | Die Cut - Tag |
Label Type | Self Laminating Vinyl |
Label Material | Polyester B427 |
Adhesive | Adhesive |
Label Shape | Rectangle |
For Wire Gauge | 10 AWG to 4 AWG |
Label Attachment Style | Self-Laminating |
Preprinted Text | Blank |
Color - Self-Laminating Cable & Wire Labels | Black on Green |
Recommended Ribbon | M61-R4310, M71-R4300, R4310 |
Minimum Wire Gauge | 10 AWG |
Minimum Service Temperature | -40 Degrees F |
Maximum Wire Gauge | 4 AWG |
Product Type | Self-Laminating Label |
Adhesive Properties | Permanent Adhesive |
Maximum Service Temperature | 158 Degrees F |
Label Color | Green |
Label Media Format | Precut Roll |
Adhesive Type | Permanent |
Adhesive Strength - Self-Laminating Cable & Wire Labels | Permanent |
Adhesive Material | Acrylic |
Material Series | B-427 |
For Print Method | Thermal Transfer |
Printable Area - Self-Laminating Cable & Wire Labels | 1/2 in H x 3/4 in W |
Resistance Properties | Chemical-Resistant, Flame-Resistant, Humidity-Resistant, Oil-Resistant, Water-Resistant, Weather-Resistant |
Ribbon Color | Black |
Number of Labels Included | 250 |
Indoor/Outdoor Usage | Outdoor |
Label Finish | Matte |
Label Color & Finish - Self-Laminating Cable & Wire Labels | Green ( Matte ) |
Compatible Mfr Part Number | M61-R4310, M71-R4300 |
Labels per Row | 1 |
Test | Green ( Matte ) |
Description
Precut Label Roll, Label Material Vinyl, Adhesive Properties Permanent Adhesive, Adhesive Type Permanent, Compatible Grainger Part Number 4VT56, 52HJ94, 5EAW1, Compatible Mfr Part Number M61-R4310, M71-R4300, Label Color Green, Label Finish Matte, Label Height 1 1/2 in, Label Width 3/4 in, Printer Series Compatibility BMP61, BMP71, Recommended Ribbon M61-R4310, M71-R4300, R4310, Material Series B-427, For Print Method Thermal Transfer, Maximum Wire Gauge 4 AWG, Minimum Wire Gauge 10 AWG