Zoro Select
PVC Coupling, Compression, 2 in Pipe Size
Mfr # 160-108
Zoro # G3084173
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 2 in
- Specific Fitting Shape Coupling
- Pipe Fitting Material PVC
- Fitting Connection Type Compression
- Fitting Schedule/Class Schedule 40
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x Socket, 1 in Pipe Size 409010
- ZORO SELECT PVC Tee, Socket x Socket x Socket, 8 in Pipe Size 401080
- ZORO SELECT PVC Street Elbow, 90 Degrees, Slip x Slip/Spigot, 2 in x 1 1/2 in Pipe Size 416251
- ZORO SELECT PVC Street Elbow, 90 Degrees, Spigot x FNPT, 3/4 in Pipe Size 411007
- ZORO SELECT PVC Manifold Tee, FNPT x FNPT x MNPT, 1 in Pipe Size 1201010
- ZORO SELECT PVC Male Trap Adapter with Nut and Washer, Socket x Spigot, 2 in Pipe Size 06390
- ZORO SELECT PVC Non-Threaded PVC Union, Socket x Socket, 4 in Pipe Size 857-040
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 8 in x 4 in Pipe Size 829-582FB
- ZORO SELECT PVC, Brass Union, FNPT x Socket, 2 in Pipe Size 859-020BR
- CHARLOTTE PIPE AND FOUNDRY ELBOW 60 PVC DWV 3"" PVC003191000
- THRIFCO PLUMBING 1-1/4 Inch Slip x Slip x Slip PVC Tee SCH 40 8114560
- Zoro Select PVC Pipe Fittings