Shop Alternate Products
This Product is Discontinued
Apollo Valves
1/2" Press Bronze Ball Valve Inline (Discontinued)
Mfr # 77W10301
Zoro # G3085083
This Product is Discontinued
Key Features
- Pipe Size 1/2"
- Body Material Bronze
- Body Style Inline
- Tube Size 1/2"
- Temp. Range 0 Degrees to 200 Degrees F