Hayward
Bulkhead Tank Fitting, 4", CPVC/FPM, Socket x Socket
Mfr # BFA2040SFS
Zoro # G3085284
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material CPVC
- Pipe Size 4 in
- Connection Type Socket x Socket
- Required Hole Size 5-3/4"
- Gasket Material FPM
Explore More Products
- HAYWARD Bulkhead Tank Fitting, 1-1/2", PVC/FPM, Socket x FPT BFA1015CFS
- HAYWARD Bulkhead Tank Fitting, 1/2", CPVC/EPDM, Socket x FPT BFA2005CES
- HAYWARD Bulkhead Fitting, 1/2", PVC/EPDM, FPT x FPT BFAS1005TES
- HAYWARD Bulkhead Tank Fitting, 1-1/2", PVC/EPDM, Socket x Socket BFA1015SES
- HAYWARD Bulkhead Fitting, 1", PP/EPDM, FPT x FPT BFAS3010TES
- HAYWARD Bulkhead Fitting, EPDM, 3 7/8"L, CPVC BFA2007TEL
- HAYWARD Bulkhead Fitting, EPDM, 3 7/8"L, PVC BFA1007CEL
- HAYWARD Bulkhead Fitting, FKM, 3 3/4"L, PVC BFA1005TFL
- HAYWARD Bulkhead Tank Fitting, 3", PVC/FPM, Socket x FPT BFA1030CFS
- HAYWARD Bulkhead Tank Fitting, 1", CPVC/EPDM, FPT x FPT BFA2010TES
- HAYWARD Bulkhead Tank Fitting, 3/4", PVC/EPDM, Socket x Socket BFA1007SES
- Hayward Bulkhead Tank Fittings