Viega
Viega ProPress coupling With stop, 1-1/2" x 1-1/2"
Mfr # 78067
Zoro # G3085677
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Copper
- Specific Fitting Shape Straight Connector
- Fitting Connection Type Press x Press
- Tube Size 1-1/2 in x 1-1/2 in
- Pipe Size - Pipe Fitting 1-1/2 in x 1-1/2 in
Explore More Products
- VIEGA Viega ProPress 45 street elbow, 2" x 2" 77073
- VIEGA Viega ProPress 90 elbow, 1-1/2" x 1-1/2" 79565
- VIEGA Viega ProPress XL 45 street elbow, 4" x 4" 20678
- VIEGA Viega MegaPress adapter, 1-1/2" x 3/4" 25610
- VIEGA Viega MegaPress coupling With stop, 1/2" x 1/2" 90285
- VIEGA Viega ProPress 45 elbow, 1" x 1" 85457
- VIEGA Viega MegaPress reducer, 1" x 3/4" 95365
- VIEGA Viega ProPress XL reducer, 2-1/2" x 1-1/4" 20815
- VIEGA Tee 95585
- VIEGA Viega MegaPress XL reducer, 3" x 1-1/4" 26720
- VIEGA Viega ProPress tee, 1-1/2" x 1" x 1-1/2" 15463
- Viega Press-Fit Tube Fittings