Shop Alternate Products
This Product is Discontinued
Abb Installation Products
Wire Duct, Wide Slot, Gray, Width 1 In (Discontinued)
Mfr # TY1X2WPG6
Zoro # G3085695
This Product is Discontinued
Key Features
- Wall Type Wide Slot
- Mounting Style Screw Mount
- Color Gray
- Material Flame Retardant PVC
- Length 6 ft.