Dayton
Washdown Motor, 3 Ph, TENV, 1/2 HP, 1750 rpm
Mfr # 1TTB6BG
Zoro # G3086377
Free Shipping & Returns
$998.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 56C
Explore More Products
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1745 rpm 1TTB5BG
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56HC 48ZJ92
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1750 rpm 4GPR9
- DAYTON Washdown Motor, 3 Ph, TEFC, 5 HP, 3525 rpm 2RKY8
- DAYTON Washdown Motor, PSC, TEAO, 1/2 HP, 1075 rpm 12V775
- DAYTON Wshdwn DC Mtr, PM, TEFC, 1 HP, 1750rpm, 90VDC 1F642A
- DAYTON Washdown Motor, 3 Ph, TEFC, 20 HP, 3450 rpm 2RKZ7
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 1765 rpm 5XAV2BG
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm 5XAV1BG
- LEESON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm 117127.00
- DAYTON Washdown Motor, 3 Ph, TEFC, 2 HP, 1750 rpm 6WY62
- Dayton DC Washdown Motors