Essick Air
5/8" Fixed Bore 1 Groove Variable Pitch Pulley 4" OD
Mfr # 110279-003
Zoro # G3086517
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- 3L Belt Pitch Dia. 3.10 in to 3.90 in
- Pulley Type Variable Pitch V-Belt Pulley
- Set Screw Included Yes
- 4L, A, or AX Belt Pitch Dia. 3.3 in to 4.3 in
- Keyway Size Type 0.187 in x0.093 in
Explore More Products
- ESSICK AIR 5/8" Fixed Bore 1 Groove Variable Pitch Pulley 3.5" OD 110308
- ESSICK AIR 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.5" OD 110291
- ESSICK AIR 7/8" Fixed Bore 2 Groove Variable Pitch Pulley 3.25" OD 110290
- TB WOODS 1-3/8" Fixed Bore 1 Groove Variable Pitch Pulley 7.1" OD 1VP71138
- POWERDRIVE Pitch Pulley, 7/8"Fixed Bore, 4.15"O.D. 1VP44-7/8
- ZORO SELECT 5/8" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD 2VP5058
- TB WOODS 1-1/8" Fixed Bore 2 Groove Variable Pitch Pulley 5.35" OD 2VP56118
- TB WOODS 7/8" Fixed Bore 1 Groove Variable Pitch Pulley 6" OD 1VP6078
- TB WOODS 1-5/8" Fixed Bore 2 Groove Variable Pitch Pulley 7.5" OD 2VP75158
- RAWL Rawl 7414SD1 Power Stud .38 in. x 3.5 in. Cs 411336
- ZORO SELECT 3/4" Fixed Bore 1 Groove Variable Pitch Pulley 3.75" OD 1VP4034
- Essick Air Pulleys & Sheaves