Indian
5 gal. Fire Pump with Smith Pump, Galvanized Steel Tank, 30" Hose Length
Mfr # 179014-1
Zoro # G3087016
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sprayer Tank Capacity 5 gal.
- Hose Length 30"
- Tank Material Galvanized Steel
- Width 16 1/2 in
- Pressure Range 35 to 45 psi
Replacement Parts
Explore More Products
- INDIAN 5 gal. Fire Pump, Poly Tank, 62" Hose Length 190191
- INDIAN 5 gal. Fire Pump with Smith Pump, Stainless Steel Tank 179015-17
- SILICA SLAYER Backpack Sprayer, 0.6 gpm Flow Rate, 4 gal FZVACE-2.5
- CHAPIN 1/4 gal. All Purpose Professional Sprayer, Plastic Tank, Foaming Spray Pattern, 40 psi Max Pressure G362D
- WAGNER SPRAYER CUP LINERS 5PK 529071
- MATABI Evolution 15 LTC Battery Operated 830451
- SPRAYERS PLUS 3 gal. Acetone Compression Sprayer, 51" Hose Length CS-35ACT
- CHAPIN 2 gal. Industrial Acid Staining Sprayer, Polyethylene Tank, Cone Spray Pattern, 42" Hose Length 22240XP
- CHAPIN 3 gal. Handheld Sprayer, Stainless Steel Tank, Cone Spray Pattern, 42 in Hose Length 1750
- FIMCO Sprayer 12 V, 2.2 gpm, 100 psi, 15 gal BR-15-SP-EC
- SPRAYERS PLUS 2 gal. Acid Compression Sprayer, 51" Hose Length CS-20ACID
- Indian Lawn Sprayers & Accessories