Itw Bee Leitzke
Set Screw Assortment, Alloy Steel, Black Finish Finish, 195 PCS
Mfr # WWG-DISP-SET195
Zoro # G3087856
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size #10-24; 1/4"-20; 3/16"-24; 3/8"-16; 5/16"-18
- Screw Size #10; 1/4"; 3/8"; 5/16"
- Length 1/4 in to 1/2 in
- Drive Type Socket
Explore More Products
- ITW BEE LEITZKE Bolt Assortment, Steel, Zinc Plated Finish WWG-DISP-STOVE248
- ITW BEE LEITZKE Socket Head Cap Screw Assortment, Alloy Steel, Black Oxide Finish WWG-DISP-CAP106
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Drawer Assortment T1275D8FT
- TITAN INDUSTRIAL SUPPLY 2230 Piece Grade 8 USS Coarse Thread Bolt and Nut Fastener Assortment T2230HO8C
- ZORO SELECT Hex Head Cap Screw Assortment, Steel, Black Oxide Finish CPS1PJC3GR
- ZORO SELECT Set Screw Assortment, Alloy Steel, Plain Finish, 600 PCS JBDL24CCC25
- ZORO SELECT Machine Screw Assortment, Steel, Zinc Plated Finish CPS1NA97GR
- TITAN FASTENERS Machine Screw Assortment, Steel, Zinc Plated Finish TFP18CNCWN400
- ZORO SELECT Hex Head Cap Screw Assortment, Stainless Steel, Black Oxide Finish JBDL24AGU
- ZORO SELECT Black Trim Screw Assortment, 210 Pc 8122
- METRIC BLUE Hex Head Cap Screw Assortment, Steel, Blue Phosphate Finish UST900010
- Itw Bee Leitzke Screw & Bolt Assortments