Download CAD Files
Zoro Select
#10-32 x 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK
Mfr # MPPFI-1000250-100P
Zoro # G3088391
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT #10-24 x 1 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0100
- ZORO SELECT #10-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.019.0063
- ZORO SELECT #8-32 x 5/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK U24522.016.0062
- ZORO SELECT #6-32 x 1 in Slotted Round Machine Screw, Plain Brass, 100 PK U48210.013.0100
- ZORO SELECT 1/4"-20 x 2 in Slotted Flat Machine Screw, Plain Brass, 50 PK U48170.025.0200
- ZORO SELECT M5-0.80 x 10 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK M24640.050.0010
- ZORO SELECT M4-0.70 x 25 mm Phillips Truss Machine Screw, Zinc Plated Steel, 7500 PK MJ425MPT
- ZORO SELECT 1/4"-20 x 1 in Phillips Hex Machine Screw, Zinc Plated Steel, 2000 PK 1416MPWS
- ZORO SELECT M3-0.50 x 25 mm Phillips Truss Machine Screw, Plain A2 Stainless Steel, 5000 PK MJ325MPTA2
- MIDWEST FASTENER #12-24 x 1 in Phillips Pan Machine Screw, Plain Stainless Steel, 10 PK 34544
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 30 PK 37483
- Zoro Select Machine Screws