Vibco
Electric Vibrator, 1.2/0.6 A, 230/460VAC, 3 Phase
Mfr # 2P-450-3
Zoro # G3088951
Free Shipping & Returns
$1,179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vibrator Type Heavy Duty
- Power Source Electric
- Force Rating 100 to 1100 lb
- Voltage 230/460VAC
- Phase 3
Explore More Products
- VIBCO Pneumatic Vibrator, 450lb, 18,000vpm, 80psi KA-1-3/8
- VIBCO Pneumatic Vibrator, 1200 vpm 50-2LS
- VIBCO Pneumatic Vibrator, 2400 vpm 55-1-1/2S
- VIBCO Pneumatic Vibrator, 75 lbf, 10500 vpm Max Vibration Speed, 67 dBA VS-130
- VIBCO Pneumatic Vibrator, 20 lb, 12,000 vpm GIO-100
- VIBCO Pneumatic Vibrator, 600 lb, 6200 vpm, 80psi V-380
- VIBCO Electric Vibrator, 6.0/3.0 A, 230/460VAC, 3 Phase 6P-2500
- VIBCO Pneumatic Vibrator, 1200 lb, 3500 vpm PF-1200
- VIBCO Electric Vibrator, 575VAC, 3 Phase SFC-300-3-575V
- VIBCO Pneumatic Vibrator, 7000 lb, 5000vpm, 80psi CCW-5000
- VIBCO Electric Vibrator, 12/6 A, 12VDC, 1 Phase DC-100
- Vibco Industrial Vibrators